Pin & Sleeve Receptacle, 60A, 125/250V, 4P3W, With Box

Item #: 0199883

Cat #: CES6034

UPC: 781381188159

$ 1663.41 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Receptacle, 60A, 125/250V, 4P3W, Complete with Box, Explosion-Proof, 1-1/4" Hub Size

Overview

Pin & Sleeve Receptacle, 60A, 125/250V, 4P3W, Complete with Box, Explosion-Proof, 1-1/4" Hub Size

Appleton CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles

Also known as: 781381188159, CES6034, APPCES6034

Specifications

Color: Metallic
Material: Iron, Aluminum
Volts AC: 120, 250
Amps: 60
Color: Metallic
Volts AC: 120, 250
Material: Iron, Aluminum
Amps: 60