Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray

Item #: 0199873

Cat #: 5174-0

UPC: 050169517406

$ 15.89 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Type: Blank, Vertical/Horizontal, Die Cast

Overview

Weatherproof Cover, 1-Gang, Type: Blank, Vertical/Horizontal, Die Cast

Raco's Weatherproof Cover for use whenever weatherproof protection is required for a weatherproof box. Made of rugged die cast construction state-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Includes gasket and mounting hardware and multi-lingual instructions in each package.

Also known as: 050169517406, 5174-0, RAC51740

Features & Benefits

  • Stamped steel construction
  • State-of-the-art powdercoat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Box mount
  • NEMA 3R rated

Specifications

Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Gangs: 1