LED Area Lighting, Hazardous Location, 50W, 120-277V

Item #: 0199871

Cat #: SAFJ06L2ULCGC

UPC:

Company wide:
0 in stock
Documents & Guides
LED Area Lighting, Hazardous Location, 50 Watt, 120-277 Volt, Low Profile Clear Globe & Guard, 3/4 Inch Ceiling Mount

Overview

LED Area Lighting, Hazardous Location, 50 Watt, 120-277 Volt, Low Profile Clear Globe & Guard, 3/4 Inch Ceiling Mount
Also known as: SAFJ06L2ULCGC, RIGSAFJ06L2ULCGC

Specifications

Lumens: 4600
Wattage: 50
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Lumens: 4600
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 50
Mounting: Ceiling