1' x 4' LED Troffer, 32W, 100/277V, 3000K

Item #: 0199862

Cat #: AX-PL1-32W30K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 32, Volt: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 3000, CRI: 85, Color Temperature: 3000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 32, Volt: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 3000, CRI: 85, Color Temperature: 3000K. Acrylic Lens.
Also known as: AX-PL1-32W30K, AXLAXPL132W30K

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 32
Light Technology: LED
Volts AC Range: 120 - 277