Disconnect Enclosure With Clamps, NEMA 4X, 36 x 32 x 8", Stainless Steel

Item #: 0199826

Cat #: A36HS3108SSLP

UPC: 783510275501

$ 5711.48 EA
Company wide:
0 in stock
Wallmount Disconnect Enclosure With Clamps, NEMA 4X, 36 x 32 x 8 Inch, Stainless Steel

Overview

Wallmount Disconnect Enclosure With Clamps, NEMA 4X, 36 x 32 x 8 Inch, Stainless Steel

Disconnect Enclosurers by nVent Hoffman are for use in applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers.

Also known as: 783510275501, A36HS3108SSLP, HOFA36HS3108SSLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Bonding provision on door; ground stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Height: 36 in
Width: 31.380 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 36 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 8 in
Width: 31.380 in
Finish: Brushed #4