Universal 6" LED Module

Item #: 0199793

Cat #: RL670-1000L-DIMTR-120-40K-90+W-WH

UPC: 848070042977

$ 45.22 EA
Company wide:
0 in stock
Documents & Guides
Universal 6" LED Module: 1000Lm, 120V, 4000K CCT, 90CRI, White Finish, Dimmable down to 10% by using an approved dimmer, Compatible with Most Junction Boxes and 5” & 6” Housings.

Overview

Universal 6" LED Module: 1000Lm, 120V, 4000K CCT, 90CRI, White Finish, Dimmable down to 10% by using an approved dimmer, Compatible with Most Junction Boxes and 5” & 6” Housings.
Also known as: 848070042977, RL670-1000L-DIMTR-120-40K-90+W-WH, ETERL6701000LDIMR4

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F6618RTGV item measures 6.00x6.00x18.00 inches with a material of Steel finish Galvanized.
  • Embossed mounting holes on back of enclosure

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED