Tyn 181-21002 Wiring Duct - 2" X 1"

Item #: 0199791

Cat #: 181-21003

UPC: 089306312581

$ 5.28 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 2" x 1", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Solid Wall Wiring Duct, 2" x 1", Non-Adhesive, PVC, White, 120ft/Carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306312581, 181-21003, TYNSD2X1W4

Specifications

Width: 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 1/2 in
Material: PVC
Color: White
Length: 6 ft