LED DRIVER (4) 16W TLED

Item #: 0199787

Cat #: ICN4P16TLEDN35M

UPC: 781087140918

$ 46.84 EA
Company wide:
72 in stock
Documents & Guides
LED Driver: 4 Lamp T8 LED Electronic, Input Voltage: 120-277V AC, Output: See Cut Sheet for multiple uses with Philips LED InstantFit T8 Lamps.

Overview

LED Driver: 4 Lamp T8 LED Electronic, Input Voltage: 120-277V AC, Output: See Cut Sheet for multiple uses with Philips LED InstantFit T8 Lamps.

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Also known as: 781087140918, ICN4P16TLEDN35M, ADVICN4P16TLEDN35M

Specifications

Wattage: 16
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 16
Volts AC Range: 120 - 277
Light Technology: LED