1864 28V 4.8W BA9S T3 1/4 C2F

Item #: 0199785

Cat #: S7080

UPC: 045923070808

Company wide:
0 in stock
Documents & Guides
4.76 Watt miniature; T3 1/4; 1500 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

4.76 Watt miniature; T3 1/4; 1500 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923070808, S7080, SATS7080

Specifications

Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 4.760
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Base: Bayonet (BA9s)
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Wattage: 4.760
Dimmable: No