Tamper Resistant Duplex Receptacle, 15A, Black

Item #: 0199760

Cat #: CAR-15-GFST-BL

UPC: 784276159524

$ 105.30 EA
Company wide:
9 in stock
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Black

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Black

Tamper resistant, Self-testing GFCI receptacle, 15A in black

Also known as: 784276159524, CAR-15-GFST-BL, LUTCAR15GFSTBL

Specifications

Mounting: Surface
Color: Black
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Surface
Amps: 15
Volts AC: 125
Color: Black
Gangs: 1