18W PAR38 LED Lamp, 40K

Item #: 0199719

Cat #: S9456

UPC: 045923094569

Company wide:
0 in stock
Documents & Guides
18 watt PAR38 LED; 4000K; 38' beam spread; Medium base; 120 volts

Overview

18 watt PAR38 LED; 4000K; 38' beam spread; Medium base; 120 volts
Also known as: 045923094569, S9456, SATS9456

Specifications

Wattage: 18
Lumens: 1400
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Wattage: 18
Shape: PAR38 (Sealed Beam)
Lumens: 1400
Light Technology: LED