Appliance Switch (Slide), SPST, Maintained

Item #: 0199692
Cat #: GSW-51
UPC: 032076890513
Call for price
Company wide:
0 in stock
Documents & Guides
Appliance Switch, Slide Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Black. Connection Type: Solder Lugs.

Overview

Appliance Switch, Slide Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Black. Connection Type: Solder Lugs.
Also known as: 032076890513, GSW-51, GARGSW51

Specifications

Amps: 6, 3
Type: SPST, Slide Switch, Maintained
Volts AC: 120, 240
Color: Black
Poles: 1
Material: Plastic
Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Type: SPST, Slide Switch, Maintained
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)