Wraparound

Item #: 0199653

Cat #: SBL4 LP840

UPC: 190887819434

Company wide:
0 in stock
Documents & Guides
The SBL4 is designed to replace existing 2-lamp T8 and T12 fluorescent

Overview

The SBL4 is designed to replace existing 2-lamp T8 and T12 fluorescent

Contractor Select

Also known as: 190887819434, SBL4 LP840, LITSBL4LP840

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Lumens: 3900
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3900
Color: White
Dimmable: Yes
Wattage: 39
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277