
Tee Feed-Through, 2.50x2.50, Gray, Steel
Item #: 0199641
Cat #: F22WT
UPC: 783510141103
$ 282.56 EA
Company wide:
0
in stock
Documents & Guides
Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F22WT item measures 2.50x2.50 inches with a material of Steel colored Gray.
Overview
Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F22WT item measures 2.50x2.50 inches with a material of Steel colored Gray.
Feed-Through Tees are used for making T-type turns in wireway runs. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510141103, F22WT, HOFF22WT
Features & Benefits
- Feed-Through Tees are used for making T-type turns in wireway runs
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |