Toggle SPST 10A 120/125VO/F Leads 1/Cd

Item #: 0199607

Cat #: GSW-18

UPC: 032076890186

Call for price
Company wide:
0 in stock
Documents & Guides
Action: Spst, Contact Rating: 8 A/125 V, 4 A/250 V, 1/3 Hp/125 V Ac, 10 A/125 Vac

Overview

Action: Spst, Contact Rating: 8 A/125 V, 4 A/250 V, 1/3 Hp/125 V Ac, 10 A/125 Vac
Also known as: 032076890186, GSW-18, GARGSW18

Specifications

Type: Toggle Switches
Type: Toggle Switches