Toggle DPST 20A 125VAC O/F1/Cd

Item #: 0199602

Cat #: GSW-16

UPC: 032076890162

Call for price
Company wide:
0 in stock
Documents & Guides
Action: Dpst, Contact Rating: 11?2 Hp 125-250 V Ac

Overview

Action: Dpst, Contact Rating: 11?2 Hp 125-250 V Ac
Also known as: 032076890162, GSW-16, GARGSW16

Specifications

Type: Toggle Switch
Type: Toggle Switch