Toggle SPST 20A 125VAC O/F1/Cd

Item #: 0199588

Cat #: GSW-11

UPC: 032076890117

Call for price
Company wide:
0 in stock
Documents & Guides
Action: Spst, Contact Rating: 3?4 Hp 125-250 V Ac

Overview

Action: Spst, Contact Rating: 3?4 Hp 125-250 V Ac
Also known as: 032076890117, GSW-11, GARGSW11

Specifications

Type: Toggle Switches
Type: Toggle Switches