Metal Staple 2 Cond 1/2in100/Box

Item #: 0199564

Cat #: MS-150

UPC: 032076651503

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Type: Non-metallic, Staple Size: 0.5in, Material: Metal

Overview

Cable Type: Non-metallic, Staple Size: 0.5in, Material: Metal
Also known as: 032076651503, MS-150, GARMS150

Specifications

Length: 1 in
Material: Plastic
Length: 1 in
Material: Plastic