Locking Plug, Midget, 15A, 125V, 2P2W

Item #: 0199557

Cat #: HBL7465V

UPC: 783585237282

Company wide:
0 in stock
Documents & Guides
Locking Plug, Midget, 15A, 125V, 2P2W, Valise, Nylon, Black, .22" - .385" Cord Range, NEMA ML-1R

Overview

Locking Plug, Midget, 15A, 125V, 2P2W, Valise, Nylon, Black, .22" - .385" Cord Range, NEMA ML-1R

The Hubbell HUBHBL7465V Twist-Lock® Valise® plug features a fully insulated, abuse resistant nylon housing and powerful, cord-gripping jaws. A totally insulated body adds an extra measure of safety.

Also known as: 783585237282, HBL7465V, KELHBL7465V

Features & Benefits

  • Fully insulated, abuse resistant nylon housing
  • Powerful, cord-gripping jaws
  • Totally insulated body adds extra measure of safety

Specifications

Type: Twistlock, Non Grounding
Color: Black
Amps: 15
Material: Brass
Volts AC: 125
Type: Twistlock, Non Grounding
Amps: 15
Volts AC: 125
Color: Black
Material: Brass