Flex Connector, 90°, Squeeze, 3", Malleable

Item #: 0199528

Cat #: 2212

UPC: 050169022122

$ 921.72 EA
Company wide:
0 in stock
Flex Connector, 90°, Squeeze, 3 Inch, Malleable Iron, For Use With Flexible Metal Conduit

Overview

Flex Connector, 90°, Squeeze, 3 Inch, Malleable Iron, For Use With Flexible Metal Conduit

All malleable construction ensures mechanical protection for the raceway

Also known as: 050169022122, 2212, RAC2212

Features & Benefits

  • All malleable construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in