U1250-SS U Series Heater, 120V/500W SS

Item #: 0199460

Cat #: U1250-SS

UPC: 093319126271

$ 1540.26 EA
Company wide:
0 in stock
Documents & Guides
U Series Pumphouse Heater, 120V, 500 Watts, Stainless Steel Construction

Overview

U Series Pumphouse Heater, 120V, 500 Watts, Stainless Steel Construction

The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both vertically and horizontally positions. ETL Listed For Use In Damp Locations. 304 Stainless Steel Construction. Meets ASSE-1060 Requirements. Built-in Thermostat With Frost Protection (40° to 90°F). Stainless Steel Element. Convection/Radiant Heat. Vertical or Horizontal Mount. Proudly Made in USA. 1-year warranty.

Also known as: 093319126271, U1250-SS, KNGU1250SS

Specifications

Wattage: 500
Volts AC: 120
Material: Stainless Steel
Wattage: 500
Material: Stainless Steel
Volts AC: 120