12 to 10 AWG Disconnect Terminal

Item #: 0199441

Cat #: 20-145M

UPC: 032076050146

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Insulated with Butted Seam, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, 600V, Width: .250", Color: Yellow. Package of 16.

Overview

Disconnect Terminal, Insulated with Butted Seam, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, 600V, Width: .250", Color: Yellow. Package of 16.
Also known as: 032076050146, 20-145M, GAR20145M

Specifications

Gender: Male
Material: Vinyl
Color: Yellow
Gender: Male
Color: Yellow
Material: Vinyl

Customer Reviews

No reviews for this product
(0)