15W AR111 LED Lamp, 27K

Item #: 0199413

Cat #: 16AR111/LED/927/F25/DIM/EC 12V FB 6/1

UPC: 046677552411

Company wide:
0 in stock
Documents & Guides
LED Lamp, 15W, 12V, Bulb: AR111 (PAR36), Base: GX53, Lumens: 740, Color Temp.(Kelvin): 2700K, Beam Angle: 25º, CRI: >90, Rated Average Life: 40,000 Hrs. *Philips# 46014-7 / MDL# 9290011702, 75W Equivalent

Overview

LED Lamp, 15W, 12V, Bulb: AR111 (PAR36), Base: GX53, Lumens: 740, Color Temp.(Kelvin): 2700K, Beam Angle: 25º, CRI: >90, Rated Average Life: 40,000 Hrs. *Philips# 46014-7 / MDL# 9290011702, 75W Equivalent
Also known as: 046677552411, 16AR111/LED/927/F25/DIM/EC 12V FB 6/1, PHI16AR111LED92725

Specifications

Volts AC: 12
Lumens: 830
Wattage: 15
Color Rendering Index (CRI): 90
Shape: AR111 (Aluminum Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 25°
Volts AC: 12
Wattage: 15
Shape: AR111 (Aluminum Reflector)
Light Technology: LED
Lumens: 830
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Angle: 25°