RLY IDEC DPDT 10A CK LIGHTED

Item #: 0199408

Cat #: RH2BULCAC120V

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDEC RH2BULC 120V AC MIGET RELAY

Overview

IDEC RH2BULC 120V AC MIGET RELAY
Also known as: RH2BULCAC120V, IDCRH2BULCAC120V

Specifications

No Specifications Available