HMND NMK045BK DIST 3PH 45kVA 208-48

Item #: 0199404

Cat #: NMK045BK

UPC: 803423049188

Company wide:
0 in stock
HMND NMK045BK DIST 3PH 45kVA

Overview

HMND NMK045BK DIST 3PH 45kVA
Also known as: 803423049188, NMK045BK, HMDNMK045BK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 208 Delta