Breaker, 100A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 0199403

Cat #: THQL21100ST1

UPC: 783164074048

$ 452.21 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074048, THQL21100ST1, ABBTHQL21100ST1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Poles: 2
Amps: 100
Volts AC: 120, 240