35 Amp, 600V, UL Class T

Item #: 0199398

Cat #: JLLS035

UPC: 079458190748

$ 89.72 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

35 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.

Also known as: 079458190748, JLLS035, LFUJLLS035

Specifications

Amps: 35
Speed: Fast Acting
Class: T
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 0.994 in
Length: 1.562 in
Amps: 35
Class: T
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Length: 1.562 in
Speed: Fast Acting
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Diameter: 0.994 in