75 lb Cable Tie

Item #: 0199376
Cat #: 46-310
UPC: 032076463106
Call for price
Company wide:
0 in stock
Standard Cable Tie. Length: 10.9" (276mm). Width: 0.17" (4.3mm). Maximum Bundle Diameter: 3" (76mm). Tensile Strength: 75 lb. -Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: White.

Overview

Standard Cable Tie. Length: 10.9" (276mm). Width: 0.17" (4.3mm). Maximum Bundle Diameter: 3" (76mm). Tensile Strength: 75 lb. -Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: White.
Also known as: 032076463106, 46-310, GAR46310

Specifications

Diameter: 3 in
Weight Capacity: 75 lbs
Color: White
Material: Nylon
Length: 10.900 in
Width: 0.170 in
Diameter: 3 in
Color: White
Length: 10.900 in
Weight Capacity: 75 lbs
Material: Nylon
Width: 0.170 in

Customer Reviews

No reviews for this product
(0)