Nylon Fully-Insul Female Disconn, 16-14AWG, 25/Box

Item #: 0199368

Cat #: 83-9781

UPC: 783250490677

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Female Disconnect Terminal, Fully-Insulated with Butted Seam, Gender: Female, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .185 Inch, Color: Blue. Package of 25.

Overview

Female Disconnect Terminal, Fully-Insulated with Butted Seam, Gender: Female, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .185 Inch, Color: Blue. Package of 25.

The complete line of IDEAL® crimp terminals, disconnects and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color coded for easy identification and come in durable plastic packaging for easy storage.

Also known as: 783250490677, 83-9781, IDE839781

Specifications

Gender: Female
Color: Blue
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65