15A Hospital Grade Decora Receptacle, 5-15R, Gray

Item #: 0199348

Cat #: 16262-HGG

UPC: 078477818732

$ 23.40 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Nema 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Gray

Overview

15 Amp, 125 Volt, Nema 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Gray
Also known as: 078477818732, 16262-HGG, LEV16262HGG

Specifications

Color: Gray
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Gray
Volts AC: 125
Amps: 15
NEMA Configuration: 5-15R