PLATT logo

18 AWG THHN Stranded Copper White 35'

Item #: 0199317
Cat #: GWW-1835
UPC: 032076870362
Call for price
Company wide:
0 in stock
18 AWG, THHN, Stranded Copper, 600V, White, 35 ft. Spool.

Overview

18 AWG, THHN, Stranded Copper, 600V, White, 35 ft. Spool.
Also known as: 032076870362, GWW-1835, GARGWW1835

Specifications

Gauge: 18
Jacket: PVC
Material: Copper
Length: 35 ft
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Length: 35 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)