PLATT logo

18 AWG THHN Stranded Copper Red 35'

Item #: 0199314
Cat #: GWR-1835
UPC: 032076870669
Call for price
Company wide:
0 in stock
18 AWG, THHN, Stranded Copper, 600V, Red, 35 ft. Spool.

Overview

18 AWG, THHN, Stranded Copper, 600V, Red, 35 ft. Spool.
Also known as: 032076870669, GWR-1835, GARGWR1835

Specifications

Color: Red
Gauge: 18
Jacket: PVC
Material: Copper
Length: 35 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Length: 35 ft
Conductors: 1
Gauge: 18
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)