PLATT logo

16 AWG THHN Stranded Copper Red 25'

Item #: 0199311
Cat #: GWR-1625
UPC: 032076870645
Call for price
Company wide:
0 in stock
16 AWG, THHN, Stranded Copper, 600V, Red, 25 ft. Spool.

Overview

16 AWG, THHN, Stranded Copper, 600V, Red, 25 ft. Spool.
Also known as: 032076870645, GWR-1625, GARGWR1625

Specifications

Length: 25 ft
Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 25 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)