PLATT logo

16 AWG THHN Stranded Copper Green 25'

Item #: 0199306
Cat #: GWG-1625
UPC: 032076895631
Call for price
Company wide:
0 in stock
16 AWG, THHN, Stranded Copper, 600V, Green, 25 ft. Spool.

Overview

16 AWG, THHN, Stranded Copper, 600V, Green, 25 ft. Spool.
Also known as: 032076895631, GWG-1625, GARGWG1625

Specifications

Length: 25 ft
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 25 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)