PLATT logo

16 AWG THHN Stranded Copper Black 25'

Item #: 0199301
Cat #: GWB-1625
UPC: 032076870355
Call for price
Company wide:
0 in stock
16 AWG, THHN, Stranded Copper, 600V, Black, 25 ft. Spool.

Overview

16 AWG, THHN, Stranded Copper, 600V, Black, 25 ft. Spool.
Also known as: 032076870355, GWB-1625, GARGWB1625

Specifications

Length: 25 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 25 ft
Material: Copper
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)