22 to 10 AWG Winged Wire Connector, Yellow

Item #: 0199282
Cat #: 19-084
UPC: 032076190842
Call for price
Company wide:
0 in stock
Wire Connector, Color Coded, Wing Type, Color: Yellow, Wire Range: 22 - 10 AWG, Package of 6. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color: Yellow, Wire Range: 22 - 10 AWG, Package of 6. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Also known as: 032076190842, 19-084, GAR19084

Specifications

Type: Wire Connector, Color Coded, Winged
Material: Copper
Color: Yellow
Allowable Gauge Range: 22 - 10
Type: Wire Connector, Color Coded, Winged
Color: Yellow
Material: Copper
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)