24PORT,110/6PORT PNL C5E

Item #: 0199243

Cat #: PSD5E6U24

UPC: 662875447894

$ 262.08 EA
Company wide:
0 in stock
Documents & Guides
Clarity 5E 48-port panel, Cat5e, six-port modules, 19" x 5.25"

Overview

Clarity 5E 48-port panel, Cat5e, six-port modules, 19" x 5.25"
Also known as: 662875447894, PSD5E6U24, ORTPSD5E6U24

Specifications

Number of Ports: 24
Number of Ports: 24