Panel For Enclosure, 24" x 24", N Series, Aluminum

Item #: 0199242

Cat #: BP2424CD

UPC: 785928401305

Company wide:
0 in stock
Documents & Guides
Disconnect mounting back plate to compliment our enclosures.

Overview

Disconnect mounting back plate to compliment our enclosures.

Disconnect mounting back plate to compliment our enclosures.

Also known as: 785928401305, BP2424CD, STBBP2424CD

Specifications

Width: 24 in
Height: 24 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 24 in