N Series FG Enclosure, 4X, 24x24x12

Item #: 0199240

Cat #: N242412HWT

UPC: 785928362842

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928362842, N242412HWT, STBN242412HWT

Specifications

Width: 24 in
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Color: Gray
Depth: 12 in
Height: 24 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X