Splitter Box, N1, 22x22x6

Item #: 0199232

Cat #: ASB403R

UPC: 783510138684

$ 531.30 EA
Company wide:
0 in stock
Splitter Box, NEMA Type 1, Material: Steel, Dimensions: 22" x 22" x 6"

Overview

Splitter Box, NEMA Type 1, Material: Steel, Dimensions: 22" x 22" x 6"

This box splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510138684, ASB403R, HOFASB403R

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 22 in
Height: 22 in
Finish: Powder Coated
Depth: 6 in
Color: Gray
Height: 22 in
IP/NEMA Rating: NEMA 1
Width: 22 in
Finish: Powder Coated