Pin & Sleeve Plug, 30A, 600V, Style 2, 3P2W, Clamping Ring

Item #: 0199208

Cat #: ACP3023BC

UPC: 781381440394

$ 354.43 EA
Company wide:
1 in stock
Pin & Sleeve Plug, 30A, 600V, Style 2, 3-Pole/2-Wire, with Clamping Ring

Overview

Pin & Sleeve Plug, 30A, 600V, Style 2, 3-Pole/2-Wire, with Clamping Ring

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: : 10 HP At 600 VAC, Finish: Epoxy Powder Coat, Plug Cable Diameter: 1/2 - 1-1/4 IN, Dimensions: 3.13 IN Width X 3.13 IN Height X 6 IN Depth, Standard: UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ADR3023 Receptacle And ARC3023BC Connector Body

Also known as: 781381440394, ACP3023BC, APPACP3023BC

Specifications

Color: Metallic
Amps: 30
Volts AC: 600
Material: Aluminum
Color: Metallic
Volts AC: 600
Amps: 30
Material: Aluminum