Compact Cylindra 19W fixture offers unsurpassed performance. Flood beam spread 3000K. Black finish

Item #: 0199195

Cat #: T254L3KFBL

UPC: 661209348852

Call for price
Company wide:
0 in stock
Documents & Guides
JUN T254L-3K-F-BL LED 3000K BLACK

Overview

JUN T254L-3K-F-BL LED 3000K BLACK
Also known as: 661209348852, T254L3KFBL, JUNT254L3KFBL

Specifications

Diameter: 3 in
Diameter: 3 in