LITH OLCFM-15-DDB-M4 COMMERCIAL OUT

Item #: 0199190

Cat #: OLCFM15DDBM4

UPC:

Company wide:
0 in stock
Documents & Guides
LIT OLCFM 15 DDB M4

Overview

LIT OLCFM 15 DDB M4
Also known as: OLCFM15DDBM4, LITOLCFM15DDB..

Specifications

Lumens: 1070
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Bronze
Wattage: 16.600
Material: Aluminum
Light Technology: LED
Lumens: 1070
Volts AC: 120
Wattage: 16.600
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Material: Aluminum