PrimeSet RDL 500 1200 mm (47") 841 G1

Item #: 0199175

Cat #: 929000891106

UPC: 718291752316

Company wide:
0 in stock
Documents & Guides
ADV PrimeSet RDL 500 1200 mm (47") 841 G1 Refrigerator Lighting

Overview

ADV PrimeSet RDL 500 1200 mm (47") 841 G1 Refrigerator Lighting
Also known as: 718291752316, 929000891106, ADV929000891106

Specifications

Length: 5.500 in
Light Technology: LED
Length: 5.500 in
Light Technology: LED