Sustainable

PRIMESET RDL MNT EXTR SD 1200MM (47IN) B

Item #: 0199172
Cat #: 929000897806
UPC:
$ 15.47 EA
Company wide:
0 in stock
Documents & Guides
PRIMESET RDL MNT EXTR SD 1200MM (47IN) B

Overview

PRIMESET RDL MNT EXTR SD 1200MM (47IN) B
Also known as: 929000897806, ADV929000897806

Specifications

Length: 47 in
Light Technology: LED
Length: 47 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)