Breaker, Miniature Industrial, 15A, 2P, 120/240VAC, 10kAIC

Item #: 0199171

Cat #: HQP2015

UPC: 786679343852

$ 248.97 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type HQP, Plug-On, 15 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC

Overview

Breaker, Miniature Industrial, Type HQP, Plug-On, 15 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC
Also known as: 786679343852, HQP2015, CUTHQP2015

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Interrupt Rating DC: 10 kA