16-2 (1TPJ) STR Luminary Cable, Purple, Pink 12-2 Black, White, Green

Item #: 0199138

Cat #: AL58-60-L00

UPC: 077680365026

$ 2.46 FT
Company wide:
8,000 in stock
Documents & Guides
16-2 (1TPJ) Luminary Cable, Purple, Pink 12-2 Black, White, Green, Stranded, 1000 Ft. Reel

Overview

16-2 (1TPJ) Luminary Cable, Purple, Pink 12-2 Black, White, Green, Stranded, 1000 Ft. Reel

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680365026, AL58-60-L00, AFCAL5860L00

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG, 16 AWG
Color: Black/White
Volts AC: 600
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Stranding: Stranded