Cable Tie, 50 Lb, 8", Orange

Item #: 0199127

Cat #: T50R3C2

UPC: 089306088134

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Orange, 100/pkg

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Orange, 100/pkg
Also known as: 089306088134, T50R3C2, TYNT50R3C2

Specifications

Width: 0.180 in
Color: Orange
Weight Capacity: 50 lbs
Length: 7.900 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: Orange
Length: 7.900 in