Cable Tie, 50lb Tensile, UL Rated, 8", Red

Item #: 0199125

Cat #: T50R2C2

UPC: 089306087922

$ 0.32 EA
Company wide:
2,200 in stock
Documents & Guides
Cable Tie, 50lb Tensile, UL Rated, 8 Inch, PA66, Red

Overview

Cable Tie, 50lb Tensile, UL Rated, 8 Inch, PA66, Red

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306087922, T50R2C2, TYNT50R2C2

Specifications

Color: Red
Width: 0.180 in
Material: Polyamide 6.6
Weight Capacity: 50 lbs
Length: 8 in
Package Type: Bag
Color: Red
Material: Polyamide 6.6
Length: 8 in
Width: 0.180 in
Weight Capacity: 50 lbs
Package Type: Bag