MC Luminary Cable, Steel, 16/2 (Pur/Gry), 12/2 Solid (Brn/Gry), 250'

Item #: 0199074

Cat #: AFC18BEB42T501

UPC: 077680308900

Company wide:
0 in stock
Documents & Guides
MC Luminary Cable, MCTUFF, Steel, 16-2 (1TPJ) Purple, Gray / 12-2 Solid Brown, Gray, with Green Ground, 250 Foot coil

Overview

MC Luminary Cable, MCTUFF, Steel, 16-2 (1TPJ) Purple, Gray / 12-2 Solid Brown, Gray, with Green Ground, 250 Foot coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680308900, AFC18BEB42T501

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4